Free Shipping : For every order of $350 or more with the promo code : FREESHIP

ENGINE SHAMPOO 454G (OLD-890.9213)

893.013055 - UNSPSC 47131828
ENGINE SHAMPOO 454G (USE 893.013057) ENGINE SHAMPOO 454G (USE 893.013057)
ENGINE SHAMPOO 454G (USE 893.013057)

Delivery

No stock for delivery. -

Engine Shampoo heavy duty degreaser cleans heavy grease, dirt and oil deposits on engines. It is ideal for use on automobiles, trucks, power mowers, boats, tractors and industrial machinery.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 1:41 PM.

Product Details

Attribute Value
Contents 454 g
EAN 4056807074276

Features

A clean engine allows heat to dissipate more quickly, thus running more efficiently

Instructions

Allow cold engines to warm before use. Turn engine off. Remove air filter and cover the carburetor opening and distributor. Spray liberally onto dry engine. Rinse overspray immediately so paint finish is not damaged. Let sit 10-15 minutes, brush heavy deposits if required. Thoroughly rinse off with water, then remove covers from carburetor and distributor. Start engine and let idle for 15 minutes allow engine to dry.

Is Often Bought With

You Might Also Like

Review(s)

2021-04-12
parafait
2021-01-26
Self explanatory Technicians Excellent quality
2020-12-15
Beau fini
2020-11-04
Good
2020-10-28
Best Engine Shampoo around
2020-10-26
Vient about de presque tout et même de la colle utilisé pour l'asphaltage.
2020-10-13
good
2020-09-15
best engine shampoo around
2020-08-31
Works better than most other brake cleaners
2020-02-24
Produit qui travaille très bien